0465
Bodine Gearmotors, 34R-5R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0465

Bodine Gearmotors, 34R-5R Series
In stock
Item Number
0465
MFG Item Number
BE-0465
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 34R-5R Series
Item #
0465
Right Angle AC Gearmotor, .07 HP, 1

34R-5R Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0465
Item Number 0465
Manufacturer Bodine
Product Series 34R-5R
Family Series Bodine Gearmotors, 34R-5R Series
Output Speed 170 RPM
Ratio 10:1
Nominal Ratio (:1) 10
Nominal Torque 18 in-lbs
Output Style Right Hand Shaft
Horsepower 1/15 hp
Phase 1
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Current Rating 1 A
Net Weight 11.18 lbs
Gross Weight 11.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved