0468
Bodine Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0468

Bodine Gearmotors
In stock
Item Number
0468
MFG Item Number
BE-0468
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
0468
Right Angle AC Gearmotor, .07 HP, 1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0468
Item Number 0468
Manufacturer Bodine
Family Series Bodine Gearmotors
Output Speed 43 RPM
Ratio 40:1
Nominal Ratio (:1) 40
Nominal Torque 49 in-lbs
Output Style Right Hand Shaft
Horsepower 1/15 hp
Phase 1
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Current Rating 1 A
Net Weight 1.1406 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved