0490
Bodine Gearmotors, 34R-3F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0490

Bodine Gearmotors, 34R-3F Series
In stock
Item Number
0490
MFG Item Number
BE-0490
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 34R-3F Series
Item #
0490
Right Angle AC Gearmotor, .07 HP, 1

34R-3F Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0490
Item Number 0490
Manufacturer Bodine
Product Series 34R-3F
Family Series Bodine Gearmotors, 34R-3F Series
Output Speed 85 RPM
Ratio 20:1
Nominal Ratio (:1) 20
Nominal Torque 27 in-lbs
Output Style Right Hand Shaft
Horsepower 1/15 hp
Phase 1
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Current Rating 1 A
Net Weight 0.9219 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved