0491
Bodine Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0491

Bodine Gearmotors
In stock
Item Number
0491
MFG Item Number
BE-0491
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
0491
Right Angle AC Gearmotor, .07 HP, 1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0491
Item Number 0491
Manufacturer Bodine
Family Series Bodine Gearmotors
Output Speed 43 RPM
Ratio 40:1
Nominal Ratio (:1) 40
Nominal Torque 37 in-lbs
Output Style Right Hand Shaft
Horsepower 1/15 hp
Phase 1
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Current Rating 1 A
Net Weight 0.9219 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved