0511
Bodine Gearmotors, 34R-5F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0511

Bodine Gearmotors, 34R-5F Series
In stock
Item Number
0511
MFG Item Number
BE-0511
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 34R-5F Series
Item #
0511
N0511, Right Angle AC Gearmotor,

34R-5F Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0511
Item Number 0511
Manufacturer Bodine
Product Series 34R-5F
Family Series Bodine Gearmotors, 34R-5F Series
Output Speed 280 RPM, 340 RPM
Ratio 5:1
Nominal Ratio (:1) 5
Nominal Torque 19 in-lbs
Output Style Right Hand Shaft
Horsepower 1/9 hp
Phase 1
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Current Rating 1.4 A, 1.8 A
Net Weight 1.19 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved