0790
Bodine Drives, WPM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0790

Bodine Drives, WPM Series
In stock
Item Number
0790
MFG Item Number
BE-0790
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, WPM Series
Item #
0790
0-130 VDC, .167 HP, Nema 1 DC Drive

WPM Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0790
Item Number 0790
Manufacturer Bodine
Product Series WPM
Family Series Bodine Drives, WPM Series
Input Voltage (AC) 115 VAC
Max HP @ 90 VDC Armature 0.25 hp
Max Armature Current (DC) 2.5 A
Nominal Field Voltage (DC) 125 VDC, 90 VDC
Output Field VDC 90-130 VDC
NEMA Rating NEMA 1
Approvals cURus
RoHS Yes
Net Weight 1.52 lbs
Gross Weight 2.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved