0867
Bodine Drives
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0867

Bodine Drives
In stock
Item Number
0867
MFG Item Number
BE-0867
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Series
Item #
0867
0-90 VDC, .20 HP, Nema 1 DC Drive

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0867
Item Number 0867
Manufacturer Bodine
Family Series Bodine Drives
Input Voltage (AC) 115 VAC
Max HP @ 90 VDC Armature 0.2 hp
Max Armature Current (DC) 4.2 A
Nominal Field Voltage (DC) 125 VDC, 90 VDC
Output Field VDC 90-130 VDC
NEMA Rating NEMA 1
Approvals cURus
RoHS Yes
Net Weight 0.1981 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved