0984
Bodine Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0984

Bodine Gearmotors
In stock
Item Number
0984
MFG Item Number
BE-0984
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
0984
Gearmotor Accessories, Terminal Box

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0984
Item Number 0984
Manufacturer Bodine
Family Series Bodine Gearmotors
Accessory Type Terminal Box Kit
For Use With 33A/42A Gearmotors
Comments Die Cast
Net Weight 0.635 lbs
Gross Weight 0.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved