1865
Bodine Drives, UPM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1865

Bodine Drives, UPM Series
In stock
Item Number
1865
MFG Item Number
BE-1865
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, UPM Series
Item #
1865
0-90;0-180 VDC, .2;.33 HP, Nema 4X

UPM Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-1865
Item Number 1865
Manufacturer Bodine
Product Series UPM
Family Series Bodine Drives, UPM Series
Input Voltage (AC) 115 VAC, 230 VAC
Max HP @ 90 VDC Armature 0.2 hp
Max HP @ 180 VDC Armature 0.33 hp
Max Armature Current (DC) 4.2 A
Nominal Field Voltage (DC) 125 VDC, 90 VDC
Output Field VDC 130 VDC, 180 VDC, 90 VDC
NEMA Rating NEMA 4X
Approvals CE, cURus
RoHS Yes
Net Weight 0.7938 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved