2984
Bodine Drives
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2984

Bodine Drives
In stock
Item Number
2984
MFG Item Number
BE-2984
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Series
Item #
2984
.5HP, 1-Phase, 240 (Input),

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-2984
Item Number 2984
Manufacturer Bodine
Family Series Bodine Drives
Input Phase 1
HP (Constant Torque Rating) 0.5 hp
Amps (Constant Torque Rating) 2.4 A
Input Range Voltage (AC) 115 VAC, 230 VAC
Max Frequency 120 Hz
Enclosure Chassis
Net Weight 0.2975 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved