49401057
Bodine Capacitors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

49401057

Bodine Capacitors
In stock
Item Number
49401057
MFG Item Number
BE-49401057
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, Series
Item #
49401057
Capacitor, 20.0 mfd/350v - plastic

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-49401057
Item Number 49401057
Manufacturer Bodine
Family Series Bodine Capacitors
Single/Dual Single
Capacitance 20 µF
Composition Metallized Polypropylene
Package Type Radial Box
Lead Type Wire Lead
Net Weight 0.25 lbs
Gross Weight 0.44 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved