102475
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

102475

Brady Signs & Signage
In stock
Item Number
102475
MFG Item Number
102475
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
102475
ALUMINUM 3 IN 1 SGNS 7X10 BLK/YEL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 102475
Item Number 102475
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Material Aluminum
Material Description Reflective
Glow in the Dark No
Height 10 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.0134 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved