106177
Brady Labels, Brady B-302 Polyester Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

106177

Brady Labels, Brady B-302 Polyester Series
In stock
Item Number
106177
MFG Item Number
106177
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Brady B-302 Polyester Series
Item #
106177
B302 2in.X30 YDS BLK/YEL ARROW TAPE

Brady B-302 Polyester Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 106177
Item Number 106177
Manufacturer Brady
Product Series Brady B-302 Polyester
Family Series Brady Labels, Brady B-302 Polyester Series
Application Pipe & Valve Marking
Brady Material Number B-302
Material Type Polyester
Material Description Self-Adhesive
Adhesive Yes
Compatible Surface Types Rough, Smooth, Textured
Finish Gloss
Text Color Black
Background Color Yellow
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Indoor/Outdoor Use - 5-8 Years Outdoors
Label Width 2 "
Legend 0
Unit Of Measure Roll
Net Weight 0 lbs
Gross Weight 0.0631 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved