108585
Brady Labels, Brady B-736 Plastic Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

108585

Brady Labels, Brady B-736 Plastic Series
In stock
Item Number
108585
MFG Item Number
108585
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Brady B-736 Plastic Series
Item #
108585
BOILER BLOW DOWN WHITE / GREEN

Brady B-736 Plastic Series Information

  • Brady B‑736 Pipe Markers on a Roll Are a Surface Printed Film, Liner Mounted with a Pressure Sensitive Adhesive
  • Brady B‑736 Is an Economy Pipe Marker Ideal for Use on Clean, Dry Pipes. Each Marker Has a Die‑Cut Design Which Enables Each Label and Arrow to Be Applied in the Selected Flow Directions

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108585
Item Number 108585
Manufacturer Brady
Product Series Brady B-736 Plastic
Family Series Brady Labels, Brady B-736 Plastic Series
Application Pipe & Valve Marking
Brady Material Number B-736
Material Type Plastic
Material Description Self-Adhesive
Adhesive Yes
Compatible Surface Types Low Surface Energy, Powder Coated, Rough, Smooth, Textured
Text Color White
Background Color Green
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Indoor/Outdoor Use - 8-10 Years Outdoors
Language English
Legend Boiler Blow Down
Unit Of Measure Roll
Net Weight 0 lbs
Gross Weight 0.0069 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved