108881
Brady Labels, Brady B-946 Vinyl Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

108881

Brady Labels, Brady B-946 Vinyl Series
In stock
Item Number
108881
MFG Item Number
108881
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Brady B-946 Vinyl Series
Item #
108881
DEMIN. WATER WHITE / GREEN

Brady B-946 Vinyl Series Information

  • Brady B‑946 Indoor/Outdoor Marking Film Is a High Gloss, Durable, Flexible, Pressure Sensitive Adhesive Product
  • B‑946 Is Used for Pipemarkers, Arrow Tape, Arrow Tape, Numbers and Letters, Vehicle Placards, Pedestal Markers, Warning Panels and Safety Signs
  • B‑946 Is Printed with Weather Resistant Inks and Is Particularly Suited for Use in Outdoor Applications Where Weatherability Is a Key Consideration

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108881
Item Number 108881
Manufacturer Brady
Product Series Brady B-946 Vinyl
Family Series Brady Labels, Brady B-946 Vinyl Series
Application Pipe & Valve Marking
Brady Material Number B-946
Material Type Vinyl
Adhesive Yes
Compatible Surface Types Rough, Textured
Text Color White
Background Color Green
Special Properties Abrasion-, Chemical-, and Water-Resistant
Special Environment Type Indoor/Outdoor Use - 8-10 Years Outdoors
Language English
Legend Demin Water
Unit Of Measure Roll
Net Weight 0 lbs
Gross Weight 0.1422 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved