109005
Brady Labels, Brady B-736 Plastic Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

109005

Brady Labels, Brady B-736 Plastic Series
In stock
Item Number
109005
MFG Item Number
109005
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Brady B-736 Plastic Series
Item #
109005
GAS WHITE / BROWN

Brady B-736 Plastic Series Information

  • Brady B‑736 Pipe Markers on a Roll Are a Surface Printed Film, Liner Mounted with a Pressure Sensitive Adhesive
  • Brady B‑736 Is an Economy Pipe Marker Ideal for Use on Clean, Dry Pipes. Each Marker Has a Die‑Cut Design Which Enables Each Label and Arrow to Be Applied in the Selected Flow Directions

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 109005
Item Number 109005
Manufacturer Brady
Product Series Brady B-736 Plastic
Family Series Brady Labels, Brady B-736 Plastic Series
Brady Material Number B-736
Material Type Plastic
Material Description Self-Adhesive
Adhesive Yes
Compatible Surface Types Low Surface Energy, Powder Coated, Rough, Smooth, Textured
Text Color White
Background Color Brown
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Indoor/Outdoor Use - 8-10 Years Outdoors
Language English
Legend Gas
Unit Of Measure Roll
Net Weight 0 lbs
Gross Weight 0.0169 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved