144508
Brady Labels, B-302 Polyester Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

144508

Brady Labels, B-302 Polyester Series
In stock
Item Number
144508
MFG Item Number
144508
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, B-302 Polyester Series
Item #
144508
B302 5X3.5 ANSI BLK,YEL/WHT THIS

B-302 Polyester Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 144508
Item Number 144508
Manufacturer Brady
Product Series B-302 Polyester
Family Series Brady Labels, B-302 Polyester Series
Brady Material Number B-302
Material Type Polyester
Adhesive Yes
Compatible Surface Types Rough, Smooth, Textured
Finish Gloss
Text Color Black/Yellow
Background Color White
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -40-230 °F
Label Height 3.5 "
Label Width 5 "
Language English
Legend Caution This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result
Unit Of Measure Each
Quantity 0
Approvals OSHA
Net Weight 0.0005 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved