145438
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

145438

Brady Signs & Signage
In stock
Item Number
145438
MFG Item Number
145438
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
145438
B120 18X12 NY WHT/BLU PARKING (W

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 145438
Item Number 145438
Manufacturer Brady
Family Series Brady Signs & Signage
Type Traffic/Parking Signs
Background Color Blue
Pictogram Color White
Legend Parking
Material Fiberglass
Material Description Premium
Language English
Glow in the Dark No
Height 12 "
Width 18 "
Net Weight 0 lbs
Gross Weight 0.0564 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved