145733
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

145733

Brady Signs & Signage
In stock
Item Number
145733
MFG Item Number
145733
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
145733
B869 10X14 DANGER CONFINED SPACE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 145733
Item Number 145733
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Pictogram Color Black/Red
Header Danger
Legend Confined Space. Enter By Permit Only.
Material Plastic
Language English
Glow in the Dark No
Height 14 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0463 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved