145737
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

145737

Brady Signs & Signage
In stock
Item Number
145737
MFG Item Number
145737
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
145737
B869 10X14 CAUTION AREA IN FRONT OF

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 145737
Item Number 145737
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Pictogram Color Black/Yellow
Header Caution
Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulations.
Material Plastic
Language English
Glow in the Dark No
Height 14 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0463 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved