145738
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

145738

Brady Signs & Signage
In stock
Item Number
145738
MFG Item Number
145738
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
145738
B869 7X10 WARNING ELECTRICAL HAZARD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 145738
Item Number 145738
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Pictogram Color Black/Orange/Yellow
Header Warning
Legend Electrical Hazard. Authorized Personnel Only. Serious Shock Or Death Could Result.
Material Plastic
Language English
Glow in the Dark No
Height 10 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.0219 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved