145747
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

145747

Brady Signs & Signage
In stock
Item Number
145747
MFG Item Number
145747
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
145747
B869 10X14 CAUTION HOT SURFACE DO

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 145747
Item Number 145747
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Pictogram Color Black/Red/Yellow
Header Caution
Legend Hot Surface. Do Not Touch.
Material Plastic
Language English
Glow in the Dark No
Height 14 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0463 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved