145749
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

145749

Brady Signs & Signage
In stock
Item Number
145749
MFG Item Number
145749
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
145749
B869 10X14 NOTICE WASH YOUR HANDS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 145749
Item Number 145749
Manufacturer Brady
Family Series Brady Signs & Signage
Type Office/Facility Signs
Background Color White
Pictogram Color Black/Blue
Header Notice
Legend Wash Your Hands. Avoid Contaimination.
Material Plastic
Language English
Glow in the Dark No
Height 14 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0463 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved