145757
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

145757

Brady Signs & Signage
In stock
Item Number
145757
MFG Item Number
145757
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
145757
B869 10X14 CAUTION PERSONAL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 145757
Item Number 145757
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Pictogram Color Black/Blue/Yellow
Header Caution
Legend Personal Protection Equipment Required Beyond This Point. Moderate Injury Could Result.
Material Plastic
Language English
Glow in the Dark No
Height 14 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0463 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved