149050
Brady Printers, I7100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

149050

Brady Printers, I7100 Series
In stock
Item Number
149050
MFG Item Number
149050
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Printers, I7100 Series
Item #
149050
Printer,i7100,300D,US

I7100 Series Information

  • Print on the widest range of materials with confidence,including difficult to print materials
  • Peel configuration automatically peels labels from the liner
  • Prints ultra‑sharp on labels as small as 0.125 in.with high accuracy
  • Designed to print thousands of labels per day,everyday
  • Easy‑to‑use touch screen interface to adjust printer settings quickly and easily
Get the job done with the BradyPrinter i7100 label printer.No matter the demands,this reliable,heavy‑duty and high‑accuracy label printer gets it all done.

Specifications

Specifications
Max Label Width 4.33 "
Manufacturer Part Number 149050
Item Number 149050
Manufacturer Brady
Product Series I7100
Family Series Brady Printers, I7100 Series
Duty Cycle 7,000 Labels Per Day
Max Label Length 117.6 "
Printing Speed 11.8 in/sec
Color Capability Single
Interface Options Ethernet, RS232, USB
Display LCD
Keyboard None
Materials Supported Continuous, Die-Cut
Memory 256 MB RAM, SD Flash Memory Card Reader
Peripheral Printing Yes
Print Resolution 300 DPI
Text Rotation Yes
Print Technology Thermal Transfer
Approvals CE, cUL, FCC
Net Weight 20.185 lbs
Gross Weight 26.545 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved