1500-B
Brady Labels, B-946 Vinyl Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1500-B

Brady Labels, B-946 Vinyl Series
In stock
Item Number
1500-B
MFG Item Number
94711
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, B-946 Vinyl Series
Item #
1500-B
LABELS, BLACK 1/4in. LETTER B ON 3/8in.

B-946 Vinyl Series Information

  • Weather Resistant Inks
  • Vinyl Film Substrate
  • Available in Many Colors
Brady B‑946 Vinyl indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 94711
Item Number 1500-B
Manufacturer Brady
Product Series B-946 Vinyl
Family Series Brady Labels, B-946 Vinyl Series
Application Safety & Compliance
Brady Material Number B-946
Material Type Vinyl
Adhesive Yes
Compatible Surface Types Powder Coated, Rough, Smooth, Textured
Text Color Black
Background Color Yellow
Special Properties Abrasion-, Chemical-, UV-, and Weather-Resistant
Legend B
Unit Of Measure Card
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0006 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved