The store will not work correctly when cookies are disabled.
1500-D
Brady Labels, B-946 Vinyl Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Labels, B-946 Vinyl Series
LABELS, BLACK 1/4in. LETTER D ON 3/8in.
B-946 Vinyl Series Information
- Weather Resistant Inks
- Vinyl Film Substrate
- Available in Many Colors
Brady B‑946 Vinyl indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
94713 |
Item Number |
1500-D |
Manufacturer |
Brady |
Product Series |
B-946 Vinyl |
Family Series |
Brady Labels, B-946 Vinyl Series |
Application |
Safety & Compliance |
Brady Material Number |
B-946 |
Material Type |
Vinyl |
Adhesive |
Yes |
Compatible Surface Types |
Powder Coated, Rough, Smooth, Textured |
Text Color |
Black |
Background Color |
Yellow |
Special Properties |
Abrasion-, Chemical-, UV-, and Weather-Resistant |
Label Height |
0.375 " |
Label Width |
0.25 " |
Legend |
D |
Unit Of Measure |
Card |
Approvals |
ASTM |
Net Weight |
0 lbs |
Gross Weight |
0.0006 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved