23304
Brady Hooks, S HOOK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

23304

Brady Hooks, S HOOK Series
In stock
Item Number
23304
MFG Item Number
23304
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hooks, S HOOK Series
Item #
23304
#S# HOOKS FOR VALVE STEMS UP TO 3/8

S HOOK Series Information

  • Available in Three Size O.D.s: 1‑3/4 inch, 1‑1/2 inch, and 1‑1/4 inch
  • Brass or Stainless Steel

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 23304
Item Number 23304
Manufacturer Brady
Product Series S HOOK
Family Series Brady Hooks, S HOOK Series
Composition Brass
Outside Diameter 1-1/2
Package Type Bag
Package Quantity 100
Net Weight 0 lbs
Gross Weight 0.0659 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved