25532
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25532

Brady Signs & Signage
In stock
Item Number
25532
MFG Item Number
25532
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
25532
Y54325 B401 7X10 RED/BLK/WHT Danger

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 25532
Item Number 25532
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Header Danger
Legend High Voltage
Material Plastic
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0.165 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved