3400-A
Brady Labels, B-498 Vinyl Coated Fabric Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3400-A

Brady Labels, B-498 Vinyl Coated Fabric Series
In stock
Item Number
3400-A
MFG Item Number
34011
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, B-498 Vinyl Coated Fabric Series
Item #
3400-A
LABELS, in.Ain., 3/8in. x 1/4in. LABEL S

B-498 Vinyl Coated Fabric Series Information

  • Thermal Transfer Printing
  • Coated Vinyl Cloth
  • Repositionable Rubber Based Adhesive

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 34011
Item Number 3400-A
Manufacturer Brady
Product Series B-498 Vinyl Coated Fabric
Family Series Brady Labels, B-498 Vinyl Coated Fabric Series
Application Cable & Wire Marking
Brady Material Number B-498
Material Type Fabric
Material Description Vinyl Coated
Adhesive Yes
Finish Semi-Gloss
Text Color Black
Background Color Yellow
Special Properties Abrasion-, Chemical-, Corrosion-, Humidity-, UV-, and Weather-Resistant
Legend A
Unit Of Measure Card
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0016 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved