3410-C
Brady Labels, B-498 Vinyl Coated Fabric Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3410-C

Brady Labels, B-498 Vinyl Coated Fabric Series
In stock
Item Number
3410-C
MFG Item Number
34113
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, B-498 Vinyl Coated Fabric Series
Item #
3410-C
LABELS, in.Cin., 1/2in. x 11/32in. LABEL

B-498 Vinyl Coated Fabric Series Information

  • Thermal Transfer Printing
  • Coated Vinyl Cloth
  • Repositionable Rubber Based Adhesive

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 34113
Item Number 3410-C
Manufacturer Brady
Product Series B-498 Vinyl Coated Fabric
Family Series Brady Labels, B-498 Vinyl Coated Fabric Series
Application Cable & Wire Marking
Brady Material Number B-498
Material Type Fabric
Material Description Vinyl Coated
Adhesive Yes
Finish Semi-Gloss
Text Color Black
Background Color Yellow
Special Properties Abrasion-, Chemical-, Corrosion-, Humidity-, UV-, and Weather-Resistant
Label Height 0.5 "
Label Width 0.344 "
Legend C
Unit Of Measure Card
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0006 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved