4001-G
Brady Labels, Brady B-915 Plastic Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4001-G

Brady Labels, Brady B-915 Plastic Series
In stock
Item Number
4001-G
MFG Item Number
40335
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Brady B-915 Plastic Series
Item #
4001-G
BRADYSTRAP-ON PIPE MARKER

Brady B-915 Plastic Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 40335
Item Number 4001-G
Manufacturer Brady
Product Series Brady B-915 Plastic
Family Series Brady Labels, Brady B-915 Plastic Series
Brady Material Number B-915
Material Type Plastic
Adhesive No
Compatible Surface Types Low Surface Energy, Rough, Textured
Text Color White
Background Color Green
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Indoor/Outdoor Use - 5-8 Years Outdoors
Language English
Legend Air
Unit Of Measure Each
Quantity 0
Pipe Diameter 8-9.875 "
Net Weight 0 lbs
Gross Weight 0.0197 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved