42911
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42911

Brady Signs & Signage
In stock
Item Number
42911
MFG Item Number
42911
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
42911
SAFETY SLOGANS SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 42911
Item Number 42911
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Header Think
Legend On The Job Safety Begins Here
Material Aluminum
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0.7525 lbs
Gross Weight 0.7525 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved