44125
Brady Labels, B-498 Vinyl Coated Fabric Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

44125

Brady Labels, B-498 Vinyl Coated Fabric Series
In stock
Item Number
44125
MFG Item Number
44125
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, B-498 Vinyl Coated Fabric Series
Item #
44125
CONDUIT & VOLTAGE MARKER

B-498 Vinyl Coated Fabric Series Information

  • Thermal Transfer Printing
  • Coated Vinyl Cloth
  • Repositionable Rubber Based Adhesive

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 44125
Item Number 44125
Manufacturer Brady
Product Series B-498 Vinyl Coated Fabric
Family Series Brady Labels, B-498 Vinyl Coated Fabric Series
Brady Material Number B-498
Material Type Fabric
Material Description Repositional, Vinyl Coated
Adhesive Yes
Compatible Surface Types Smooth
Finish Semi-Gloss
Text Color Black
Background Color Orange
Special Properties Abrasion-, Chemical-, Corrosion-, Humidity-, UV-, and Weather-Resistant
Special Environment Type Temperature Range: -40-176 °F
Label Height 2.25 "
Label Width 9 "
Language English
Legend 6900 Volts
Unit Of Measure Each
Quantity 0
Approvals OSHA
Net Weight 0.243 lbs
Gross Weight 0.243 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved