5000-1
Brady Labels, Bradylite Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5000-1

Brady Labels, Bradylite Series
In stock
Item Number
5000-1
MFG Item Number
50001
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Bradylite Series
Item #
5000-1
LETTERING 2in. DIE CUT BLACK NUMBER 1

Bradylite Series Information

  • Reflective Sheeting
  • Pressure Sensitive Adhesive
  • Excellent Weatherability

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50001
Item Number 5000-1
Manufacturer Brady
Product Series Bradylite
Family Series Brady Labels, Bradylite Series
Brady Material Number B-997
Material Description Retroreflective
Adhesive Yes
Compatible Surface Types Rough, Smooth, Textured
Text Color Yellow
Background Color Black
Special Properties Abrasion-, Chemical-, and Weather-Resistant
Label Height 2.875 "
Label Width 1.75 "
Legend 0
Unit Of Measure Package
Approvals ASTM
Net Weight 0.084 lbs
Gross Weight 0.084 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved