73446
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

73446

Brady Signs & Signage
In stock
Item Number
73446
MFG Item Number
73446
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
73446
BRAILLE (ADA) SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 73446
Item Number 73446
Manufacturer Brady
Family Series Brady Signs & Signage
Type Braille Sign Frame
Material Styrene
Net Weight 0 lbs
Gross Weight 0.0094 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved