73510
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

73510

Brady Signs & Signage
In stock
Item Number
73510
MFG Item Number
73510
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
73510
Y69180 B324 10X14 RED/GLOW

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 73510
Item Number 73510
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Green
Legend Exit
Material Polyester
Language English
Glow in the Dark Yes
Height 10 "
Width 14 "
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved