8215-$
Brady Labels, Quik-Align Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8215-$

Brady Labels, Quik-Align Series
In stock
Item Number
8215-$
MFG Item Number
82188
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Quik-Align Series
Item #
8215-$
QUIK-ALIGN TEN PACK

Quik-Align Series Information

  • Pressure Sensitive Adhesive
  • Standard Material Colors are White, Black, and Yellow
  • Vinyl Film Substrate

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 82188
Item Number 8215-$
Manufacturer Brady
Product Series Quik-Align
Family Series Brady Labels, Quik-Align Series
Application Safety & Compliance
Brady Material Number B-933
Material Type Vinyl
Adhesive Yes
Compatible Surface Types Smooth
Background Color Black
Special Properties Abrasion-, Chemical-, Fade-, and High Temperature-Resistant
Legend $
Unit Of Measure Package
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0019 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved