87754
Brady Labels, B-302 Polyester Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

87754

Brady Labels, B-302 Polyester Series
In stock
Item Number
87754
MFG Item Number
87754
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, B-302 Polyester Series
Item #
87754
Y75088 Electrical Hazard Sign

B-302 Polyester Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 87754
Item Number 87754
Manufacturer Brady
Product Series B-302 Polyester
Family Series Brady Labels, B-302 Polyester Series
Brady Material Number B-302
Material Type Polyester
Adhesive Yes
Compatible Surface Types Rough, Smooth, Textured
Finish Gloss
Text Color Black/Red
Background Color White
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -40-230 °F
Language English
Legend Danger Electrical Equipment Authorized Personnel Only
Unit Of Measure Each
Quantity 0
Approvals OSHA
Net Weight 0.005 lbs
Gross Weight 0.0005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved