88411
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88411

Brady Signs & Signage
In stock
Item Number
88411
MFG Item Number
88411
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
88411
NO SMOKING SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 88411
Item Number 88411
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Red
Legend Designated Smoking Area
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved