88840
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88840

Brady Signs & Signage
In stock
Item Number
88840
MFG Item Number
88840
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
88840
SAFETY SLOGANS SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88840
Item Number 88840
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Header Safety First
Legend For Your Own Safety Talk Safety
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0.002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved