88846
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88846

Brady Signs & Signage
In stock
Item Number
88846
MFG Item Number
88846
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
88846
SAFETY SLOGANS SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88846
Item Number 88846
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Header Safety First
Legend Let Us All Be Safety Inspectors Report Unsafe Places To Your Foreman Or The Safety Department
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved