96175
Brady Labels, B-302 Polyester Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

96175

Brady Labels, B-302 Polyester Series
In stock
Item Number
96175
MFG Item Number
96175
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, B-302 Polyester Series
Item #
96175
CEMA SAFETY LABELS B302 6in.HX3in.W 2

B-302 Polyester Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 96175
Item Number 96175
Manufacturer Brady
Product Series B-302 Polyester
Family Series Brady Labels, B-302 Polyester Series
Brady Material Number B-302
Material Type Polyester
Adhesive Yes
Compatible Surface Types Rough, Smooth, Textured
Finish Gloss
Text Color Black/Yellow
Background Color White
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -40-230 °F
Label Height 6 "
Label Width 3 "
Language English
Legend Caution Risk Of Electrical Shock More Than One Disconnect
Unit Of Measure Package
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved