B30-260-7569-CLP1
Brady Labels, B-7569 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B30-260-7569-CLP1

Brady Labels, B-7569 Series
In stock
Item Number
B30-260-7569-CLP1
MFG Item Number
121633
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, B-7569 Series
Item #
B30-260-7569-CLP1
B30,B7569,CLP/GHS,L1,55MMX85MM,

B-7569 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 121633
Item Number B30-260-7569-CLP1
Manufacturer Brady
Product Series B-7569
Family Series Brady Labels, B-7569 Series
Application Chemical Label
Brady Material Number B-7569
Material Type Vinyl
Adhesive Yes
Text Color Red
Background Color White
Panel Application General Identification
Label Width 3.35 "
Label Height 2.17 "
Recommended Printer(s) BBP30, BBP31, BBP33, BBP35, BBP37
Unit Of Measure Roll
RoHS No
Comments Withstands Exposure to Moisture, Chemicals And Handling
Net Weight 0 lbs
Gross Weight 0.1184 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved