B30-260-7569-CLP4A
Brady Labels, B-7569 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B30-260-7569-CLP4A

Brady Labels, B-7569 Series
In stock
Item Number
B30-260-7569-CLP4A
MFG Item Number
121637
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, B-7569 Series
Item #
B30-260-7569-CLP4A
B30,B7569,CLP/GHS,L4A,55MMX85MM,

B-7569 Series Information


Specifications

Specifications
Label Height 2.17 "
Label Width 3.35 "
Ships Factory Direct No
Manufacturer Part Number 121637
Item Number B30-260-7569-CLP4A
Manufacturer Brady
Product Series B-7569
Family Series Brady Labels, B-7569 Series
Brady Material Number B-7569
Material Type Vinyl
Adhesive Yes
Text Color Red
Background Color White
Panel Application General Identification
Recommended Printer(s) BBP30, BBP31, BBP33, BBP35, BBP37
Unit Of Measure Roll
RoHS No
Comments Withstands Exposure to Moisture, Chemicals And Handling
Net Weight 0 lbs
Gross Weight 0.1184 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved