B30-261-7569-CLP3B
Brady Labels, B-7569 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B30-261-7569-CLP3B

Brady Labels, B-7569 Series
In stock
Item Number
B30-261-7569-CLP3B
MFG Item Number
121642
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, B-7569 Series
Item #
B30-261-7569-CLP3B
B30,B7569,CLP/GHS,L3B,75MMX110MM,

B-7569 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 121642
Item Number B30-261-7569-CLP3B
Manufacturer Brady
Product Series B-7569
Family Series Brady Labels, B-7569 Series
Application Chemical Label
Brady Material Number B-7569
Material Type Vinyl
Adhesive Yes
Text Color Red
Background Color White
Panel Application General Identification
Label Width 4.33 "
Label Height 2.95 "
Recommended Printer(s) BBP30, BBP31, BBP33, BBP35, BBP37
Unit Of Measure Roll
RoHS No
Comments Withstands Exposure to Moisture, Chemicals And Handling
Net Weight 0 lbs
Gross Weight 0.1359 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved