B30C-1125-569-BK
Brady Labels, B-569 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B30C-1125-569-BK

Brady Labels, B-569 Series
In stock
Item Number
B30C-1125-569-BK
MFG Item Number
117931
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, B-569 Series
Item #
B30C-1125-569-BK
B30,B569,Black,1.125in.X100ft.

B-569 Series Information


Specifications

Specifications
Label Height 1,200 "
Label Width 1.125 "
Ships Factory Direct No
Manufacturer Part Number 117931
Item Number B30C-1125-569-BK
Manufacturer Brady
Product Series B-569
Family Series Brady Labels, B-569 Series
Application Pipe & Valve Marking
Brady Material Number B-569
Material Type Polyester
Adhesive Yes
Finish Gloss
Background Color Black
Panel Application General Identification
Recommended Printer(s) BBP30, BBP31, BBP33, BBP35, BBP37
Unit Of Measure Roll
RoHS No
Comments Ideal For Marking Stainless Steel Pipes
Net Weight 0 lbs
Gross Weight 0.0775 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved