B30C-1125-569-OR
Brady Labels, B-569 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B30C-1125-569-OR

Brady Labels, B-569 Series
In stock
Item Number
B30C-1125-569-OR
MFG Item Number
117963
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, B-569 Series
Item #
B30C-1125-569-OR
B30,B569,Orange,1.125in.X100ft.

B-569 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 117963
Item Number B30C-1125-569-OR
Manufacturer Brady
Product Series B-569
Family Series Brady Labels, B-569 Series
Application Pipe & Valve Marking
Brady Material Number B-569
Material Type Polyester
Adhesive Yes
Finish Gloss
Background Color Orange
Panel Application General Identification
Label Width 1.125 "
Label Height 1,200 "
Recommended Printer(s) BBP30, BBP31, BBP33, BBP35, BBP37
Unit Of Measure Roll
RoHS No
Comments Ideal For Marking Stainless Steel Pipes
Net Weight 0 lbs
Gross Weight 0.0775 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved