BCDAT-11-652-10
Brady Labels, DATAB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCDAT-11-652-10

Brady Labels, DATAB Series
In stock
Item Number
BCDAT-11-652-10
MFG Item Number
14203
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, DATAB Series
Item #
BCDAT-11-652-10
LABELS 3.000in. X 0.375in. (76.20 mm X

DATAB Series Information

  • Dot Matrix Printing
  • Permanent or Removable Applications
  • UL Approved. CSA Accepted

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14203
Item Number BCDAT-11-652-10
Manufacturer Brady
Product Series DATAB
Family Series Brady Labels, DATAB Series
Application General & Industrial
Maximum Printable Area 3.000 " W x 0.375 " H
Brady Material Number B-652
Material Type Polyimide
Adhesive Acrylic
Finish Matte
Background Color Amber
Special Properties High-Temperature Amber Polyimide
Board Application Bottom, SMT - Top, Through Hole - Top
Unit Of Measure Package
Net Weight 0 lbs
Gross Weight 3.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved