BMP21-LAB-KIT1
Brady Printers, BMP21 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BMP21-LAB-KIT1

Brady Printers, BMP21 Series
In stock
Item Number
BMP21-LAB-KIT1
MFG Item Number
139817
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Printers, BMP21 Series
Item #
BMP21-LAB-KIT1
BMP21-LAB PRINTER W/BATT,AC/CHRGR

BMP21 Series Information

  • ABC Style Keyboard
  • Has 16 MB Memory
  • Has a Print Resolution of 203 DPI
  • Estimated Re‑Charge Time of 2.5 Hours
  • Operating Temperature Range is between 40 and 110 Degrees Fahrenheit

Videos

Specifications

Specifications
Max Label Width 0.75 "
Ships Factory Direct No
Manufacturer Part Number 139817
Item Number BMP21-LAB-KIT1
Manufacturer Brady
Product Series BMP21
Family Series Brady Printers, BMP21 Series
Type Mobile
Duty Cycle 100 Labels Per Day
Color Capability Single
Interface Options None
Display LCD
Keyboard ABC
Materials Supported Continuous
Peripheral Printing No
Print Resolution 203 DPI
Print Technology Thermal Transfer
Serialization Yes
Stand Alone Printing Yes
Net Weight 0 lbs
Gross Weight 0.2084 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved